Beli swivel screw di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SPEEDY B Head Joint Spindle
    Mulai

    Rp86.900

    SPEEDY B Head Joint Spindle
    Deskripsi:
    -For clamping on work surface not flat.
    atribut:
    • Material: Steel
  2. Yuei Caster Nylon Wheel Urethane Caster (SUS-J Series)
    Mulai

    Rp1.299.900

    Yuei Caster Nylon Wheel Urethane Caster (SUS-J Series)
    Deskripsi:
    -A standard type large size caster using all-stainless-steel fittings excellent in water resistance and corrosion resistance.-Optimum for wet area where foods and chemicals are handled and places where rust is disliked. -Plate Type-With stainless steel bearing-Flexible Type (with stopper)
    atribut:
    • Metal Fitting Materials: Stainless Steel
    • Wheel Materials: Nylon Wheel, Urethane
  3. Uniroll Adjuster Foot (Galvanish) D85 With Rubber
    Mulai

    Rp45.900

    Uniroll Adjuster Foot (Galvanish) D85 With Rubber
    atribut:
    • Material: Galvanish
    • Diameter: 15/32 inch
  4. monotaro F Clamps (Klem F)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp259.900

    monotaro F Clamps (Klem F)
    Deskripsi:
    Produk ini juga sering disebut dengan Clamp F
    atribut:
    • Overall Length (mm): about 357
    • Maximum Openings (mm): 300
    • Jaw Depth (mm): Approx. 80
    • Material: # 45 Carbon Steel (Forged)
    • Dimensions a (mm): 15.7
    • Dimensions b (mm): 7.7
    • Weight (g): about 630
  5. Mitsuboshi Timing Pulley Finished Product (Star Quick) S8M Width 30mm (Made Of Iron, Untreated)
    Mulai

    Rp2.499.900

    Mitsuboshi Timing Pulley Finished Product (Star Quick) S8M Width 30mm (Made Of Iron, Untreated)
    atribut:
    • Type: Timing pulley
    • Processing: Two tapping processes (on the key, 120 degree position)
    • Shape: With flange
    • Surface Treatment: Untreated
  6. American Tool Locking C Clamp With Swivel Pad Extra Heavy Duty (Tang Klem Jepit)
    Mulai

    Rp389.900

    American Tool Locking C Clamp With Swivel Pad Extra Heavy Duty (Tang Klem Jepit)
    Deskripsi:
    > Wide-opening jaws provide greater versatility in clamping a variety of shapes> Swivel pads hold tapered work, awkward fabricating jobs, and delicate projects without damaging the work surface
    atribut:
    • Length: 275mm (11 inch)
  7. GUNNEBO Industries Rotating Lifting Point
    Mulai

    Rp1.599.900

    GUNNEBO Industries Rotating Lifting Point
    Deskripsi:
    Rotating lifting point RLPThe RLP has an easily dismountable D-ring to enable assembly of wiresling, master link or hookdirectly onto the lifting point.RLP has a hexagon bolt (RFID prepared) to make it easy to disassemble/assemble witha wrench. The bolt is also clearly marked with working load limit, mounting torque andmanufacturer ID so it is always available to the operator. The RLP rotates 360° and pivots 180°,making it strong, flexible and reliable.
  8. FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    29%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    Deskripsi:
    FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  9. BANDO Auto Tensioner
    Mulai

    Rp989.900

    BANDO Auto Tensioner
    Deskripsi:
    Serpentine (one-piece belt) juga memberi beban yang besar pada auto tensioner. Auto Tensioner adalah komponen yang secara otomatis mengatur ketegangan pada belt mesin seperti pada alternator mesin, pompa air kompresor udara, dan mesin-mesin lain yang menggunakan gaya pegas. Jika auto tensioner rusak dan belt mesin lepas, mesin akan berhenti bekerja.
  10. TRUSCO Thick Type Steel Hinge (Engsel)
    Mulai

    Rp109.900

    TRUSCO Thick Type Steel Hinge (Engsel)
    atribut:
    • Material: Iron (SPCC)
    • Surface Processing: Cloth
  11. BANDO Belt XPA Type (Van Belt)
    25%
    Mulai

    Rp129.900

    BANDO Belt XPA Type (Van Belt)
    Deskripsi:
    V-belt jenis ini dirancang khusus sedemikian rupa yg memiliki flexibilitas tinggi sehingga lebih cocok di aplikasikan pada mesin – mesin yang memiliki putaran (rpm) tinggi, serta mesin – mesin yg memiliki temperatur tinggi. Pada bagian permukaan bawah v – belt berbentuk gerigi (cogged), desain ini dimaksudkan untuk flexibilitas pada putaran tinggi sehingga dimungkinkan untuk dapat menggunakan diameter pulley yg lebih kecil, selain itu yg terlebih penting dari desain bergigi seperti ini adalah sebagai alur untuk membantu proses pendinginan pada saat belt tersebut bekerja untuk mentransmisikan tenaga.
    atribut:
    • Material: Rubber
    • Min Diameter Pulley (mm): 65
  12. Uniroll Adjuster Foot (Galvanish)
    18%
    Mulai

    Rp17.900

    Uniroll Adjuster Foot (Galvanish)
    atribut:
    • Material: Galvanish
  13. Voss T Bolt Clamp Hose (Klem Selang)
    45%
    Mulai

    Rp169.900

    Voss T Bolt Clamp Hose (Klem Selang)
    atribut:
    • Min Diameter: 109mm
    • Tightening Torque (n・m): 28.2
    • Maximum diameter: 117mm
Daftar Harga swivel screw Terbaru October 2026
SPEEDY B Head Joint SpindleRp86.900
Yuei Caster Nylon Wheel Urethane Caster (SUS-J Series)Rp1.299.900
FYH Corrosion-Resistant Series UCST-H1S6 Stainless Steel Take-Up Type (Cylindrical Hole)Rp2.499.900
Uniroll Adjuster Foot (Galvanish) D85 With RubberRp45.900
monotaro F Clamps (Klem F)Rp259.900
Mitsuboshi Timing Pulley Finished Product (Star Quick) S8M Width 30mm (Made Of Iron, Untreated)Rp2.499.900
American Tool Locking C Clamp With Swivel Pad Extra Heavy Duty (Tang Klem Jepit)Rp389.900
GUNNEBO Industries Rotating Lifting PointRp1.599.900
FYH Pillow Block Bearing UCP Series (Bearing Duduk)Rp169.900
BANDO Auto TensionerRp989.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)